Fluteless machine tap with oil grooves HSS/E Form C 6GX TiAlN M2 HOLEX

Article no.: 139192 M2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 3X 6GX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0,4 mm
Overall length L 45 mm
Shank ⌀ Ds 2,8 mm
Shank square □ 2,1 mm
Tapping hole ⌀ guide value 1,85 mm
Thread ⌀ 2 mm
Number of clamping slots 1
Colour ring green
Number of cutting edges Z 1
Thread depth 6 mm
Type of product Fluteless tap

Identification & Classification

Article number 139192 M2
Copy
EAN / GTIN 4045197446824
Copy
Manufacturer number 139192 M2
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
23
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
23
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
22
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
22
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
11
CuZn
suitable for / [m/min]
N
ISO code:
12
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 3X / 6GX = Oversize 0.02 − 0.04 mm.

Application:

For components which are galvanised after threading or which shrink slightly when hardened.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart