{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 18×36 | |
| suitable for workstations and storage equipment | Tool cabinet | |
| Smallest suitable drawer front height | 75 mm | |
| Width | 298 mm | |
| Depth | 598 mm | |
| Width in units | 18 E | |
| Depth in units | 36 E | |
| filled drawer width in units | 18 U | |
| Number of tools | 0 | |
| Version | empty for tool sets | |
| Type of product | Rigid foam inlay |
| Article number | 962960 0 | |
| EAN / GTIN | 4045197704443 | |
| Manufacturer number | 962960 0 | |
| Manufacturer/responsible person | TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany |