• The item cannot be ordered due to missing prices.

Full extension drawer 75 kg 250 mm

Article no.: 946083 250
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 54×27 units
Width in units 54 E
Depth in units 27 E
Drawer front height 250 mm
Application range Drawer/shelf combination unit
Type of product Drawer

Identification numbers & Classifications

Article number 946083 250
EAN / GTIN 4045197430229

Description

Version:

Made of sheet metal, base with holes at 17 mm intervals, all-round slotted side walls on the inside (interval 17 mm) for multiple division, drawer front with aluminium extrusion handle (labelling strip and protective film supplied). Traverse-less differential runners.
Full extension drawers, 100 % extendable, load capacity 75 kg.

Suitable for:

Shelving systems No. 946000 ff.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

  • For dividers see No. 960190960700 and No. 960900961290.
  • Drawers can be fitted with tool drawer inlays (see Group 97) for storing SK, HSK, Capto and VDI tools.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart