Maxbite Met Comb Span 17mm - 1pc

Article no.: 4932471525
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 4932471525
EAN / GTIN 4058546294243
Manufacturer number 4932471525
L-Number L00800 3994
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Description:

  • MAX BITE™ open-end grip reduces rounding and stripping
  • Rounded I-Beam handle for comfortable handling grip
  • Ink-filled labels for better visibility
  • 15° offset box for better accessibility

Feature:

  • max. span: 17
  • Pack contents: 1
  • Product variant: Maxbite Metric Combination Tensioner 17mm - 1pc
  • span width [mm]: 17

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart