• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel bores 12 mm

Article no.: 302227 12
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter SK 30 short
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 32 mm
⌀ D2 24 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302227 12
EAN / GTIN 4062406286002

Description

Version:

  • High-temperature steel.
  • Size 3 -5 for carbide, from size 6 for HSS and carbide.
  • All shanks hard turned (for smooth running!).
  • With RFID / Balluffchip bore.

With coolant hole bores tapped for plugging.
coolant hole bores at clamping ⌀ D1: 3, 4 and 5 mm cannot be plugged.

Application:

For clamping tools with parallel shank to h6 tolerance.
Suitable for inductive, contact, and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck with cooling channel bores 12 mm

Shrink-fit chuck with cooling channel bores 12 mm

⌀ D2 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24
Adapter SK 30 short SK 40 short SK 40 A = 120 SK 40 A = 120 SK 40 A = 160 SK 40 A = 130 SK 40 short SK 50 A = 200 SK 50 A = 160 SK 50 A = 120 SK 50 short SK 50 short SK 40 A = 200 SK 40 A = 130 SK 30 short SK 50 short SK 40 short SK 40 A = 160 SK 50 A = 120 SK 50 A = 160
External ⌀ D 32 31.4 32 31.4 32 32 31.4 31.4 31.4 31.4 31.4 31.4 32 32 32 32 32 32 31.4 31.4
Clamping ⌀ D1 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HPC ;HSC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC
Type of product Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck Shrink-fit chuck

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart