• The item cannot be ordered due to missing prices.

Arbor HW20

Article no.: 237657 HW20
  • Arbor standard: ISO 26623-2
  • Shape: ADB
  • Through-coolant: yes

Product details

Technical Data

Connection HW20
Adapter PSC 63
Arbor standard ISO 26623-2
Shape ADB
Through-coolant yes
Length L 32 mm
Overhang dimension A 54 mm
Type of product HW mounting

Identification numbers & Classifications

Article number 237657 HW20
EAN / GTIN 4045197965936

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Connection Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart