• Liebe Kunden, vom 24.12.2025 bis zum 04.01.2026 haben wir geschlossen. Ab Montag, den 05.01.2026, sind wir zu den Ihnen bekannten Geschäftszeiten wieder für Sie da. Wir wünschen Ihnen ein frohes Weihnachtsfest sowie ein erfolgreiches Jahr 2026!

GARANT INOX solid carbide milling cutter HPC, AlTiN, ⌀ e8 DC: 0,5mm

Article no.: 202952 0,5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
109 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 0.5 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 1.3 mm
Overhang length L1 incl. recess 1.5 mm
Recess ⌀ D1 0.48 mm
Overall length L 50 mm
Shank ⌀ Ds 4 mm
Shank form HA
Corner rounding rv 0.02 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.007 mm
Feed fz for side milling in INOX > 900 N/mm2 0.01 mm
Colour ring blue
Type of product End / face mill

Identification & Classification

Article number 202952 0,5
EAN / GTIN 4069515039482
Manufacturer number 202952 0,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with optimised geometry and modern high-performance coating for optimum metal removal rate in various stainless steels. Can also be used in duplex materials. Dimensions similar to DIN 6527.

Note:

Successor product to 202989.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart