{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 7 | |
Coating | TiCN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Colour ring | blue | |
Type of product | Stepped drill and countersink |
Article number | 150385 7 | |
EAN / GTIN | 4045197445827 |