• The item cannot be ordered due to missing prices.

Pair of gloves 03410 9

Article no.: 094423 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Accuracy of fit good
EN 388 4221X
Backing material Cotton
Coating Nitrile
Coating variant 3/4 coating
Application range Heavy Duty
Colour blue / natural
Material of coating Nitrile
Glove size 9
Weight 40.8 g
silicone-free yes
Application reusable
DMF-free yes
Touch sensitivity medium
Wet grip very good
Oil grip medium
Heat protection not available
Breathability medium
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094423 9
EAN / GTIN 4059904105348
Manufacturer number 03410/9

Description

Version:

Robust gloves of jersey cotton with nitrile coating for medium and heavy applications. Significantly longer life than heavy leather gloves, and more robust and flexible than PVC gloves. Effective barrier against greases and oils. Particularly suitable for rough castings, moulded plastic parts, steel bar, sheet metal, high-tensile cable, building materials, unfinished wood.
03410. With knitted cuffs and 3/4 coating for maintaining better breathability.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart