• The item cannot be ordered due to missing prices.

Insole, black uvex 1 and uvex 2 width 11 44

Article no.: 092829 44

Product details

Technical Data

Gender Unisex
EU shoe size 44
Type of product Insole

Identification numbers & Classifications

Article number 092829 44
EAN / GTIN 4031101545141
Manufacturer number 9534844

Description

Version:

Climatic comfort insole for safety shoes of the ranges uvex 1 and uvex 2 of width 11. Made of breathable and moisture-absorbent materials for a high degree of climatic comfort and shock absorption over the whole area of the foot.

Suitable for:

uvex 1 and uvex 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Insole, black uvex 1 and uvex 2 width 11 44

Insole, black uvex 1 and uvex 2 width 11 44

Colour green yellow red
EU shoe size 44 44 44 44
Type of product Insole Insole Insole Insole
Gender Unisex Unisex Unisex Unisex

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart