• The item cannot be ordered due to missing prices.

Shoe, black OFFICER 20 ESD, S2 NB 39

Article no.: 092744 39
  • Protection class: S2
  • Material of protective toe-cap: Stone
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Series OFFICER 20 ESD
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Stone
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
Manufacturer's designation Shoe Officer 20 S2 SRC NB
EU shoe size 39
Type of product Low shoe

Identification numbers & Classifications

Article number 092744 39
EAN / GTIN 4044348676202
Manufacturer number OFFICER20NB39P

Description

Version:

OFFICER 20 Business safety shoes with SECURA VARIO® SYSTEM for load-adjusted heel shock absorption.
  • Supple smooth leather.
  • Soft lining made of real leather.
  • SUPER-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU OFFICE outer sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRB
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092745.
Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.
Contains the damping element red and green

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart