{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 240 g/m2 | |
Washing | 70 °C coloureds; Suitable for industrial washing | |
Colour | yellow/navy blue | |
Clothing size DE | 58 | |
Standard | EN ISO 20471; EN 14404 | |
Type of product | High visibility trousers |
Article number | 091744 58 | |
EAN / GTIN | 7330509413036 | |
Manufacturer number | 156618113389 GR. 58 |