{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | InnovatiQ | |
Gender | Ladies | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 295 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | black / anthracite | |
Clothing size DE | 38 | |
Type of product | Work trousers |
Article number | 091215 38 | |
EAN / GTIN | 4053813426969 | |
Manufacturer number | 2530 5370-4699-38 |