{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | cornflower blue / black | |
Clothing size DE | 52 | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091124 52 | |
EAN / GTIN | 4053813491141 | |
Manufacturer number | 2225 5302-4699-52 |