{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Ladies | |
Fabric composition | 32% cotton; 4% elastolefin; 64% polyester | |
Material weight / fabric density | 220 g/m2 | |
Washing | 60 °C coloureds | |
Colour | navy blue / black | |
Clothing size DE | 50 | |
Type of product | Work trousers |
Article number | 091081 50 | |
EAN / GTIN | 4067263517221 |