{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 350 g/m2 | |
Washing | 40 °C coloureds | |
Manufacturer's designation | Pile jacket dark navy blue M | |
Colour | dark navy blue | |
Unisex size | M | |
Type of product | Microfleece jacket |
Article number | 090618 M | |
EAN / GTIN | 7330509753521 | |
Manufacturer number | 472929558600M |