• The item cannot be ordered due to missing prices.

Workbench with 9 drawers, centre part open

Article no.: 934440
  • Design version: Steel hollow section construction
  • Workbench height: 930
  • Drawer/pull-out shelf load capacity: 100
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90

Description

Version:

  • Worktop 50 mm thick, non-warping beech marine ply, finished with clear varnish.
  • Frame cabinet of sheet metal, can be locked centrally with a cylinder lock. Rectangular hollow section supports, with height adjustment screws.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Colour:

Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder-coated.

Note:

For accessories and dividers see No. 960030960180. For Aqurado organiser system see No. 960900961290.
Also available with different drawer configurations. Prices on request.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart