• The item cannot be ordered due to missing prices.

Workbench, left side 3 drawers, right side 1 door 1300L mm

Article no.: 931400 1300L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Design version: Angle iron section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,500
  • Insert thickness: 50

Product details

Technical Data

Design version Angle iron section construction
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,500 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT
Height 850 mm
Worktop length 1,300 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Support cabinet width 1,200 mm
Support cabinet depth 600 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (right) 540 mm
Number of drawers 3
Material of worktop Beech marine ply
Surface worktop clear varnished
each drawer can be locked individually yes
Workbench for installation in a row yes – left part of the workbench
Weight 113 kg
Type of product Workbench

Identification numbers & Classifications

Article number 931400 1300L
EAN / GTIN 4045197170460

Description

Version:

  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame − welded angle iron / sheet metal construction, extremely sturdy.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90%.
  • Sheet metal doors, with pocket on the inside for drawings.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 160; 160; 220 mm
Door height (right): 575 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart