• The item cannot be ordered due to missing prices.

Drawer unit casing complete with drawers (door) S7B

Article no.: 933740 S7B
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model S7B
Series KOMBI-filebænk
Height 800 mm
Width 430 mm
Depth 630 mm
Usable height 720 mm
Drawer usable width 320 mm
Drawer usable depth 520 mm
Usable height for drawers 720 mm
Number of drawers 7
Weight 53 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 933740 S7B
EAN / GTIN 4045197279514

Description

Version:

Cabinet as described under No. 933720.
Drawers as described under No. 933730.
Sheet metal drawers with wide aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and quiet running - 90% extendable. Inner faces have slots for dividers.

Fitted with:

Drawer front height: 60; 60; 80; 80; 100; 140; 200 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart