• The item cannot be ordered due to missing prices.

Sheet steel cover plate with anti-roll lip on 3 sides

Article no.: 943235
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Drawer usable width × usable depth in G 54×27 U
Width 1,024 mm
Depth 572 mm
Width in units 54 E
Depth in units 27 E
Height of anti-roll lip 25 mm
Application range Tool cabinet
Anti-roll lip version 3-sided
Type of product Cover plate

Identification numbers & Classifications

Article number 943235
EAN / GTIN 4045197282101

Description

Version:

With anti-roll lip on 3 sides, black (H = 25 mm) including ribbed rubber coating.
Compliance with current exposure limits for hazardous materials cannot be guaranteed.

Suitable for:

Tool cabinet body No. 943231; 943261; 943266.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart