• The item cannot be ordered due to missing prices.

Door half height, installed in lower half M

Article no.: 955491 M
  • Door opening angle: 250
  • Cylinder lock: modular barrel

Product details

Technical Data

Door opening angle 250 degrees
Cylinder lock modular barrel
Height 794 mm
Width 534 mm
Type of product Swing door

Identification numbers & Classifications

Article number 955491 M
EAN / GTIN 4062406586126

Description

Version:

Doors for UNI Tower made from sheet metal, reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock.

Suitable for:

UNI Tower U-shape, can be installed only in the lower half.

Supplied with:

Door hinged on the right with crossbar, door stop and door compartment cover.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart