• The item cannot be ordered due to missing prices.

Door for Z-Tower M

Article no.: 955492 M
  • Door opening angle: 250
  • Cylinder lock: modular barrel

Product details

Technical Data

Door opening angle 250 degrees
Cylinder lock modular barrel
Height 794 mm
Width 534 mm
Type of product Swing door

Identification numbers & Classifications

Article number 955492 M
EAN / GTIN 4062406785567

Description

Version:

Doors for UNI Z-Tower made from sheet metal, reinforced on the inside and can be locked by 2-component Haptoprene® slide handle with a cylinder lock.

Suitable for:

UNI Z-Tower No. 955454 and No. 955455, each in size SM and M.

Supplied with:

Door hinged on the right with crossbars and door stop.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart