• The item cannot be ordered due to missing prices.

Functional jacket, black / grey, Unisex size: S

Article no.: 091840 S
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds
  • Standard: EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 200 g/m2
Washing 40 °C coloureds
Colour black / grey
Unisex size S
Standard EN 343
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 091840 S
EAN / GTIN 7330509436370
Manufacturer number 489019779994S

Description

Version:

Functional jacket with lightweight lining, perfect for wearing in colder weather. Wind-proof and waterproof, highly breathable with sealed seams. Good fit due to adjustable sleeve cuffs with hook and loop fastening and adjustable collar with pull cord.
  • Breast pockets with zip fasteners
  • Front pockets with zip fasteners.
  • Certified to EN 343.

Description:

  • With reflective details.
  • Removable hood.
  • Zip fastener in the lining, for simple textile finishing.
  • One-way zip fastener of plastic.

Note:

Ladies’ functional jacketin black/red under No. 091880.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart