{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GDX18V210C | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Torque settings | 3 | |
maximum screw ⌀ (8.8 - 12.9) | M16 | |
maximum torque hard | 210 Nm | |
Number of impacts | 0 min-1 - 4,100 min-1 | |
maximum break-away torque | 370 Nm | |
Tool arbor drive profile | Internal hexagon drive, external square drive | |
Tool arbor size | 1/2 in; 1/4 in | |
Weight | 1.2 kg | |
maximum vibration to EN | 9.8 m/s2 | |
typical application | Strong | |
Interface | Bluetooth interface | |
Type of product | Impact wrench |
Article number | 074052 GDX18V210C | |
EAN / GTIN | 4059952587745 | |
Manufacturer number | 06019J0203 |