• The item cannot be ordered due to missing prices.

Winter jacket ADVANCED black

Article no.: 091793
Size guide
  • Fabric composition: 87% polyamide; 13% elastane
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds

Description

Version:

Especially lightweight winter jacket of 4-way stretch material which is resilient and offers high level of freedom of movement. Breathable, windproof and waterproof, with taped seams. The unique CLIMASCOT® insulation provides effective warmth, is lightweight, soft and can be compressed to a small volume. Improved visibility with the help of reflective strips.
  • Closure with watertight zip fastener and concealed protection flap.
  • Breast pocket and side pockets with zip fasteners.
  • Inside pockets.
  • Concealed ribbed cuffs to the sleeves.
  • Rubber pull cord at the jacket seam.

Services & product advisors

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart