• The item cannot be ordered due to missing prices.

Fleece ACCELERATE dark navy

Article no.: 091577
Size guide
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Description

Version:

Thanks to its modern design, the ACCELERATE fleece pullover fits well to the body, giving a greater freedom of movement. Dirt and dust cannot accumulate on the robust surface of the material. The reflective effects on the fleece increase the property of quick recognition.
  • Flexible high collar with zip fastener at the neck and weather protection flap.
  • Breast pocket with short zip fastener.
  • Front pocket with zip fastener.
  • Elastic tape at the hem and the wrists.

Suitable products

From the same series "ACCELERATE"

Services & product advisors

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart