• The item cannot be ordered due to missing prices.

Warning sign Warning of biohazard 03050

Article no.: 099230 03050

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type Sheet
Contents 10
Side length 50 mm
Type of product Warning signs

Identification numbers & Classifications

Article number 099230 03050
EAN / GTIN 4061466028720
Manufacturer number B171.04.036

Description

Standard:

ASR A1.3; ISO 7010

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart