• The item cannot be ordered due to missing prices.

Warning sign Warning of arc flash 04100

Article no.: 099233 04100

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 1
Side length 100 mm
Type of product Warning signs

Identification numbers & Classifications

Article number 099233 04100
EAN / GTIN 4061466088687
Manufacturer number F170.04.379

Description

Standard:

ISO 7010

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart