• The item cannot be ordered due to missing prices.

Rescue signs, new standard First aiders 12300

Article no.: 099351 12300

Product details

Technical Data

Material Unplasticised PVC plastic
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 300 mm
Height 150 mm
Light density after 10 minutes 0.15
Light density after 60 minutes 0.022
Type of product Rescue sign

Identification numbers & Classifications

Article number 099351 12300
EAN / GTIN 4061466103946
Manufacturer number KI152.00.307

Description

Version:

Instructions for first aid “First aiders”. Safety notice for employees in order to identify first aiders. Here you can enter the contact details of first aiders and the nearest first aid boxes.

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the new standard (from March 2022 onwards) of the technical rules ASR A1.3 and ASR A2.3. Signs according to the old standard can be found in the e-shop.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart