{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Unplasticised PVC plastic | |
Light characteristics | long-lasting luminescence | |
Light density after 10 minutes | 0.15 | |
Light density after 60 minutes | 0.022 | |
Delivery type | pieces | |
Contents | 1 | |
Length | 150 mm | |
Height | 150 mm | |
Type of product | Rescue sign |
Article number | 099359 12150 | |
EAN / GTIN | 4061466103724 | |
Manufacturer number | KI152.00.067 |