• The item cannot be ordered due to missing prices.

Rescue sign Escape ladder 12150

Article no.: 099321 12150

Product details

Technical Data

Material Unplasticised PVC plastic
Light characteristics long-lasting luminescence
Light density after 10 minutes 0.055
Light density after 60 minutes 0.008
Delivery type pieces
Contents 1
Length 150 mm
Height 150 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099321 12150
EAN / GTIN 4061466068481
Manufacturer number KN150.00.340

Description

Standard:

ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical rules ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart