• The item cannot be ordered due to missing prices.

Prohibition sign No metal studded footwear 02200

Article no.: 099113 02200

Product details

Technical Data

Material Unplasticised PVC plastic
Delivery type pieces
Contents 1
Diameter 200 mm
Type of product Prohibition signs

Identification numbers & Classifications

Article number 099113 02200
EAN / GTIN 4061466064360
Manufacturer number K160.08.380

Description

Standard:

ISO 7010

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart