• The item cannot be ordered due to missing prices.

Prohibition sign Do not spray with water 02200

Article no.: 099131 02200

Product details

Technical Data

Material Unplasticised PVC plastic
Delivery type pieces
Contents 1
Diameter 200 mm
Type of product Prohibition signs

Identification numbers & Classifications

Article number 099131 02200
EAN / GTIN 4061466064322
Manufacturer number K160.08.368

Description

Standard:

ASR A1.3

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart