• The item cannot be ordered due to missing prices.

Hazardous substance symbol Exploding bomb 03015

Article no.: 099501 03015

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 35
Length 15 mm
Height 15 mm
Type of product Hazardous substances identifier

Identification numbers & Classifications

Article number 099501 03015
EAN / GTIN 4061466031157
Manufacturer number B171.15.180

Description

Version:

GHS 01

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart