• The item cannot be ordered due to missing prices.

Chemical protective work trousers CHEMcomfort Antistatic 106

Article no.: 091536 106
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13034

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 99% polyester; 1% carbon fibre
Material weight / fabric density 235 g/m2
Washing 95 °C coloureds
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour anthracite
Clothing size DE 106
Standard EN 13034
Type of product Chemical protection trousers

Identification numbers & Classifications

Article number 091536 106
EAN / GTIN 4063479231180
Manufacturer number 02006 20003 028 58-106

Description

Version:

The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
Work trousers.
  • Concealed button fastening.
  • Two side pockets and one back pocket with flap.
  • Ruler pocket.

Area of application: automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

Standard:

  • EN 13034 type 6
  • EN 1149-5

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found in our information section at the end of the catalogue and in the online shop.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size DE Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart