{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | navy / grey | |
Shade length | 70 mm | |
Size | 52 cm - 65 cm | |
Type of product | Impact cap |
Article number | 097857 LONG | |
EAN / GTIN | 4054596712324 | |
Manufacturer number | HC24/NG/ELT/SP |