{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
EN 388 | 4121X | |
EN 407 | X1XXXX | |
Backing material | Nylon | |
Coating | Nitrile foam | |
Coating variant | Full coating | |
Application range | Precision; All-round | |
Colour | black | |
Glove size | 8 | |
Knitted technology | 15G | |
Contact heat up to | 100 °C | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094366 8 | |
EAN / GTIN | 7392626040205 | |
Manufacturer number | 882/8 |