{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tegera® | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 6 | |
Glove characteristics | DMF-free; Foodstuffs certified | |
EN 388 | 4121X | |
EN 407 | X1XXXX | |
Backing material | Nylon | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / yellow | |
Glove size | 10 | |
Knitted technology | 18G | |
Contact heat up to | 100 °C | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094365 10 | |
EAN / GTIN | 7340118318820 | |
Manufacturer number | TEGERA 8802 INFINITY GR.10 |