{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tegera® | |
Contents | 12 | |
EN 388 | 2132X | |
Backing material | polyester | |
Coating | Latex foam | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Length | 230 mm | |
Colour | black / neon green | |
Glove size | 11 | |
Knitted technology | 13G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094363 11 | |
EAN / GTIN | 7392626057357 | |
Manufacturer number | 618/11 |