• The item cannot be ordered due to missing prices.

Pair of gloves K01-403RT

Article no.: 094581
  • Knitted technology: 18G
  • Cut protection class: D

Description

Version:

Kyorene Pro Graphene series. Cut-resistant gloves with Kyorene-Pro Graphene yarn without the addition of glass and stainless steel fibres. The innovative backing material has a bacteriostatic effect and regulates the temperature, making it comfortable to wear. Odours are neutralised for long-lasting freshness.
Kyorene K01-403RT. Cut-resistant glove with cut protection level D and TPV protectors on the back of the hand for heavy-duty activities.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart