• The item cannot be ordered due to missing prices.

Pair of gloves Cut F / A9

Article no.: 094618
  • Glove characteristics: Penetration protection level 3
  • Knitted technology: 13G
  • Cut protection class: F

Description

Version:

With their reinforced palm, HOLEX cut-resistant gloves offer additional protection against puncturing (Needle Puncture Resistant Level 3). Because they provide the highest cut protection level F (equivalent to ANSI A9), these gloves can be used for heavy work with extremely high cut hazards. The HDPE backing material and the nitrile micro-foam coating ensure flexible behaviour and a pleasant feel when wearing.

Standard:

EN 388

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart