• The item cannot be ordered due to missing prices.

Pair of cold protection gloves Tegera® 7798

Article no.: 094826
  • Standard: Waterproof to EN ISO 15383 (EN511); EN 511

Description

Version:

Tegera® 7798. Lined cold protection gloves made of full-grain goatskin. The signal colour ensures better visibility. Suitable for working on touch screen.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart