• The item cannot be ordered due to missing prices.

Professional clogs, white/grey 877021, OB 39

Article no.: 092963 39
  • Protection class: OB
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191
  • Washing: 30 °C coloureds

Product details

Technical Data

EU shoe size 39
Protection class OB
Standard Indlægsforsyning typegodkendt iht. DGUV-regel 191
Washing 30 °C coloureds
Type of product Clog

Identification numbers & Classifications

Article number 092963 39
EAN / GTIN 5902666471321
Manufacturer number 877021-39

Description

Version:

Work shoes of the ACTIVE series.
  • Upper material of microfibre.
  • Adjustable fixed heel straps.
  • PU outer sole with SELF CLEAN technology.
  • Increased resistance to acids, bases and brief contact with hot substances up to 180°C.
  • Suitable for wearing in kitchens.

Standard:

EN ISO 20347:2012 OB A E FO SRC

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart