• The item cannot be ordered due to missing prices.

Shoe blue/black Elten MATTIS XXSports S3 35

Article no.: 092264 35
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Infinergy sole

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Stone
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Infinergy sole
Manufacturer's designation 720331-35
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092264 35
EAN / GTIN 4030839287125
Manufacturer number 720331-35

Description

Version:

MATTIS XXSports blue low ESD S3
  • Hydrophobic textile material CORDURA®.
  • Breathable textile lining.
  • Steel toecap.
  • TPU/PU sole WELLMAXX SPORTS (Infinergy® from BASF).
  • ESD security.

Standard:

EN ISO 20345 S3 SRA, Form A

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart