• The item cannot be ordered due to missing prices.

Shoe, black/grey REACTION XXT Low ESD, S3

Article no.: 092200
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

REACTION XXT safety shoes; a new edition of ELTEN REACTION grey shoes in classic black-grey. The sole cores of Infinergy® from BASF give back the energy expended when walking, and at the same time provide good damping characteristics.
  • Upper material of cowhide.
  • Breathable textile lining.
  • Closed, padded tongue.
  • ESD PRO black full-size insole.
  • WELLMAXX TRAINERS TPU/PU sole.
  • Abrasion-resistant toe protection.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Suitable products

From the same series "REACTION"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart