{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 862 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | flat | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Automatic stand-by circuit. | yes | |
Measurement value and zero point preserved after reactivation from standby | yes | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412616 150 |