• The item cannot be ordered due to missing prices.

Screw-on toolholder right-hand 40/16HP mm

Article no.: 320420 40/16HP
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 16HP
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 50 mm
Axis tip distance f 27 mm
suitable indexable insert 16E..
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320420 40/16HP
EAN / GTIN 2050002063105
Manufacturer number TOP52GR4,0

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart