• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL HPC 2 mm

Article no.: 220314 2
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Spacing of the cutters: unequal spacing
  • Helix angle: 36

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 2 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
Number of cutting edges Z 3
Spacing of the cutters unequal spacing
Helix angle 36 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling
Machining strategy HPC
Through-coolant no
suitable arbor with threaded shank
Flute length L2 3 mm
⌀ D2 9.6 mm
Overhang L1 3 mm
Overall length L 20 mm
DUO-LOCK interface DL10
Width across flats AF 8 mm
recommended tightening torque 20 Nm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.018 mm
Feed fz for side milling in steel < 900 N/mm2 0.036 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220314 2
EAN / GTIN 4034221139948
Manufacturer number DL10F2003MN0200SDA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f9 D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart