• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, steel, short Plain shank DL12

Article no.: 220372 DL12
  • Through-coolant: yes

Product details

Technical Data

DUO-LOCK interface DL12
Shank ⌀ Ds 12 mm
Through-coolant yes
⌀ D2 11.5 mm
Overall length L 60 mm
L2 6 mm
Recommended torque 30 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220372 DL12
EAN / GTIN 4034221149893
Manufacturer number 75.120.DL12.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart