• The item cannot be ordered due to missing prices.

“HF” bit for Torx®, 1/4 inch C 6.3 with retainer function TX25

Article no.: 675552 TX25

Product details

Technical Data

Manufacturer's designation 867/1 Z TORX® HF
Torx® profile TX25
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675552 TX25
EAN / GTIN 4013288106841
Manufacturer number 05066075001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.
With retainer function.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart